Eagle Column Protector, 8" Column Opening Lime, 1708LM
|
Questions & Answers (0)
Product Description
Lime Green Column Protectors
Protect structural columns, fork trucks and other valuable equipment from costly damage and reduce personal injuries with these blow-molded high density polyethylene column protectors. Column guards absorb impacts up to an 8,500 pound fork truck, at 5 mph. Column protectors are weather, chemical and UV resistant. Stackable to expand protection vertically. Fits all types of columns. Column protectors install in seconds with 2 reflective straps.
Protect structural columns, fork trucks and other valuable equipment from costly damage and reduce personal injuries with these blow-molded high density polyethylene column protectors. Column guards absorb impacts up to an 8,500 pound fork truck, at 5 mph. Column protectors are weather, chemical and UV resistant. Stackable to expand protection vertically. Fits all types of columns. Column protectors install in seconds with 2 reflective straps.
PRICE
$379.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 42 in |
| Diameter | 24 in |
| Column Size | 8 in |
Product Details
| Type | Column Protector |
| Material | HDPE |
| Color | Green |
| Manufacturers Part Number | 1708LM |
| Impact Capacity | 8,500 lbs. Fork Truck @ 5 mph |
| Opening | 8" Opening |
| Shape | Square or Round |
| Brand | Eagle Mfg |