Column Sentry® Column Protector, 8"x 8" Square Opening, 24" O.D. x 42"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty, tough, sturdy, dependable. That's Column Sentry® – the original, premium, patented column protector from Sentry Protection Products. Testing with a 10,000 lb. capacity forklift at 7 mph shows Column Sentry® to be 83% more effective in impact resistance compared to other column protectors. The only column protector to feature a patented air chamber system designed to deflect impact energy away from the column and minimize the force of the impact. Molded from a semi-flexible, stress-crack resistant, low density polyethylene plastic, Column Sentry is available in sizes to fit most columns, with custom configurations available. Easy installation with hook and loop straps. High visibility safety yellow. With a standard height of 42 inches, Column Sentry® is stackable for protection at greater heights. Chemical resistant, non-conductive, waterproof, easy to clean and removable for maintenance. Column Sentry® Medium column protector, CS2442-8S is designed to fit around H, square or round columns up to 8"x8" (20x20cm) in diameter. The outside diameter is 24" (61cm).
PRICE
$539.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 42 in |
| Weight | 56 lbs |
| Diameter | 24 in |
| Column Size | 6 - 8 in |
Product Details
| Type | Column Protector |
| Color | Yellow |
| Series | Column Sentry® |
| For Use With | Square or Round Columns from 6" to 8" |
| Opening | 8" x 8" Square |
| Material | LLDPE |
| Description | Column Sentry® Column Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | CS2442-8S |
| Impact Capacity | 10,000 lb. forklift @ 7 mph |
| Shape | Square or Round |
| Brand | Sentry |