Specifically designed for applications where a standard Column Sentry® would cover critical items mounted to the columns such as fire extinguishers. Cutout at the top is 8" deep and 10" wide. All the same features and benefits of the standard Column Sentry® with the added cutout. Medium Column Sentry® CS2442-8S FE column protector is designed to fit around H, square or round columns up to 8"x 8" (20x20cm) in diameter. The outside diameter is 24" (61cm).
Column Sentry® Column Protector, 8"x 8" Square Opening with FE Cutout, 24" O.D. x 42"H Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$539.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 42 in |
| Weight | 56 lbs |
| Diameter | 24 in |
| Column Size | 6 - 8 in |
Product Details
| Type | Column Protector |
| Color | Yellow |
| Series | Column Sentry® |
| For Use With | Square or Round Columns from 6" to 8" |
| Opening | 8" x 8" Square |
| Material | LLDPE |
| Description | Column Sentry® Column Protector with FE Cutout |
| Package Quantity | 1 |
| Manufacturers Part Number | CS2442-8S FE |
| Impact Capacity | 10,000 lb. forklift @ 7 mph |
| Shape | Square or Round |
| Brand | Sentry |