Column Sentry® Column Protector, 12"x 24" Rectangle Opening, 38" O.D. x 42"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty, tough, sturdy, dependable. That's Column Sentry®- the original, premium, patented column protector from Sentry Protection Products. Testing with a 10,000 lb. capacity forklift at 7 mph shows Column Sentry® to be 83% more effective in impact resistance compared to other column protectors. The only column protector to feature a patented air chamber system designed to deflect impact energy away from the column and minimize the force of the impact. Molded from a semi-flexible, stress-crack resistant, low density polyethylene plastic, Column Sentry® is available in sizes to fit most columns, with custom configurations available. Easy installation with hook and loop straps. High visibility safety yellow. With a standard height of 42 inches, Column Sentry® is stackable for protection at greater heights. Chemical resistant, non-conductive, waterproof, easy to clean and removable for maintenance. Extra Large Column Sentry®, CS3842-12x24S column protector is designed to fit around H, square or round columns up to 12" x 24" (31x62cm) in diameter. The outside diameter is 38" (97cm).
PRICE
$995.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 38 in |
| Height | 42 in |
| Weight | 90 lbs |
| Outside Diameter | 38 in |
| Diameter | 12 x 24 in |
| Column Size | Square or Round: 12 in, Rectangle: 24 in |
Product Details
| Type | Column Protector |
| Color | Yellow |
| Series | Column Sentry® |
| For Use With | Square or Round Columns Up to 12"; Rectangle Columns Up to 12"x 24" |
| Opening | 12" x 24" Rectangle |
| Material | LLDPE |
| Description | Column Sentry® Column Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | CS3842-12x24S |
| Impact Capacity | 10,000 lb. forklift @ 7 mph |
| Shape | Square, Round or Rectangle |
| Brand | Sentry |