- The ultimate heavy duty cleaner and brightener for finned, air cooled condenser coils and electronic air filters. Com Koil concentrate can be diluted with 5 parts water. Highest foaming cleaner on the market.
- Heavy duty acid coil cleaner and brightener
- Foaming action lifts and removes all dirt, grease and contaminants
- Great for cleaning inaccessible areas
- Leaves aluminum and copper clean and bright
- Cleans away dulling oxide film
- Fast and effective
- Easy to apply
- Rinse away with water
ComStar® 1 Gal. Com Koil Heavy Duty Foaming Acid Condenser Cleaner & Brightener - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$127.80 Sold in packages of 4 / $31.95 ea
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 12-1/2 in |
| Height | 14 in |
| Weight | 30 lbs |
Product Details
| Type | Coil Cleaner |
| Capacity | 1GAL |
| Package Quantity | 4 |
| Description | Foaming Acid Condenser Cleaner & Brightener |
| Manufacturers Part Number | 90-150 |
| Brand | ComStar |