Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB2201391

MPN #: 90-503

ComStar® 1 Gal. CF-40 Internal Coil Flush Cleaner For Cascade & Complex Refrigerant Systems,

Product Description
ComStar's CF-40 will clean the interior coil lines in refrigeration or air conditioning systems after a composer burnout and/or before a new compressor is installed. This product can be used to eliminate mineral oil residue from systems before changing over to synthetic oil. CF-40 cleans refrigeration and air conditioning mechanical parts. This product may be used in refrigeration or air conditioning systems oil and is compatible with CFC, HCFC, HFC, or HFO refrigerants and is also non-flammable. CF-40 is designed to clean interior refrigeration systems, designed with cascade for super low temp systems with complex and long line runs.

Advantages:
  • CF-40 cleans interior coil lines in refrigeration and A/C systems after a composer burnout
  • CF-40 is non-flammable and leaves no residue
  • CF-40 will not contaminate oils or refrigerants
  • CF-40 can clean refrigeration and air conditioning mechanical tools
  • CF-40 eliminates mineral residue
  • CF-40 is compatible with CFC, HCFC, HFC, and HFO refrigerants

Buy yours today!

PRICE
$205.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width4 in
Height10-1/2 in
Weight1 lbs

Product Details

TypeSystem Flush
Capacity1GAL
Package Quantity1
DescriptionInternal Coil Cleaner
Manufacturers Part Number90-503
BrandComStar