Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB638302

MPN #: 60-201

ComStar® 10 Lb. Safe! Powdered Environmental Oil Cleaner, Converts Oil to Natural Substance

Product Description
Features:

  • Dispose of oil spills safely
  • Enviro-safe organic bacteria will "eat" and absorb the oil naturally
  • Sprinkle directly onto oil or mix with water and flush solution on oil spill area.
PRICE
$249.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-1/4 in

Product Details

TypeFuel & Oil Cleaner
Capacity10LBS
Package Quantity1
DescriptionOil Spill Collector
Manufacturers Part Number60-201
BrandComStar