Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3145885

MPN #: 203-4

Kukko Comb. Puller w/ 2 & 3 Reversible Double-End Jaws, 11 Ton Cap., 15-3/4" Opening, 11-7/8" Reach

Product Description
Made in Germany, Reversible jaws can be used for both external and internal applications, Combination puller can be used as a 2-jaw or 3-jaw puller depending on your application.

The 3-arm lug puller with combi traverse has oscillating and reversible puller legs and is used for centric pulling off of bearings, gears and washers in all common sizes for handicraft, workshop and industry. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. The swivelling puller legs with adjustable clamping width can be used on both sides. The claw shape differs depending on the version. Thanks to the combination traverse, the puller can be used with 2 arms as well as with 3 arms. The 3-arm design guarantees an even load distribution and thus a particularly secure hold on the part to be pulled off.

Range of Application: For centric extraction of bearings, gear wheels and discs

Features:
  • Thanks to the combination traverse, the lug puller can be used for 2-arm and 3-arm pullers
  • Adjustable and 180° rotatable puller legs for individual adjustment of the clamping depth
  • Oscillating puller legs offer a wide range of adjustment possibilities
  • Pulling legs with different claw shape for flexible working
  • 3-arm design ensures an even distribution of force and allows for greater pull-off forces
  • Claw end with slot provides hold for screw for additional support when pulling off
  • Safe positioning of the spindle due to rotatable spindle tip both on smooth surfaces and for centring (Switch Technology)
  • Anti-slip device on the spindle head for safe working with spanners
  • Spindle run-out to protect the thread
Benefits:
  • Apply the puller leg to the part to be removed from the outside
  • Swing the claws under the part
  • Pull the spindle manually to fix it
  • Move the hexagon on the spindle head with a ratchet or a combination spanner until the component is loosened
Spare Parts:
  • 203-3-T_Traverse
  • 202-4-130-S_3 Trigger hook (set)
  • 626300_Mechanical pressure spindle
Specifications:
  • Clamping depth of external puller [mm]: 300 mm
  • Width across flats [mm]: 27 mm
  • Span outside pull-off (min.) [mm]: 0 mm
  • Span outside pull-off (max.) [mm]: 400 mm
  • Hook root thickness at the tip (claw thickness K) [mm]: 4 mm
  • Hook base width (claw width J) [mm]: 26 mm
  • Hook base depth usable (claw depth usable O) [mm]: 21 mm
  • Total hook root depth (total claw depth H) [mm]: 40 mm
  • Total claw thickness (L+1mm) [mm]: (claw distance to base surface): 20 mm
  • Span inside pull-out (min.) [mm]: 140 mm
  • Max. tractive force [t]: 10
  • Max. tensile force [kN]: 100 kN


PRICE
$808.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4
Depth17-1/4
Height13 in
Weight15.9 lbs
Spread15-3/4" (400mm) in
Max Torque2212.69 lb-in
Reach11-7/8" (300mm) in

Product Details

TypeCombination Reversible Jaw Puller
Series203
Capacity11
MaterialSteel
Number of Jaws2 or 3
Package Quantity1
Manufacturers Part Number203-4
BrandKukko