Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3145811

MPN #: 201-1

Kukko Puller with 2 Reversible Double-End Jaws, 5.5 Ton Capacity, 5-7/8" Opening, 3-3/8" Reach

Product Description
Made in Germany, Reversible jaws can be used for both external and internal applications, Two jaw design for space-saving applications.

The 2-arm lug puller with oscillating and reversible puller legs is used for centric pulling off of bearings, gears and washers in all common sizes for handicraft, workshop and industry. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. The oscillating puller legs with adjustable clamping depth can be used on both sides. The claw shape differs depending on the version.

Range of Application: For centric extraction of bearings, gear wheels and discs

Features:
  • Adjustable and 180° rotatable puller legs for individual adjustment of the clamping depth
  • Oscillating puller legs offer a wide range of adjustment possibilities
  • Pulling legs with different claw shape for flexible working
  • Claw end with slot provides hold for screw for additional support when pulling off
  • Safe positioning of the spindle due to rotatable spindle tip both on smooth surfaces and for centring (Switch Technology)
  • Anti-slip device on the spindle head for safe working with spanners
  • Spindle run-out to protect the thread
Benefits:
  • Apply the puller leg to the part to be removed from the outside
  • Swing the claws under the part
  • Pull the spindle manually to fix it
  • Move the hexagon on the spindle head with a ratchet or a combination spanner until the component is loosened
Spare Parts:
  • 201-0-T_Traverse
  • 201-0-75-P_2 Trigger hook (pair)
Specifications:
  • Clamping depth of external puller [mm]: 85 mm
  • Width across flats [mm]: 17 mm
  • Span outside pull-off (min.) [mm]: 0 mm
  • Span outside pull-off (max.) [mm]: 150 mm
  • Hook root thickness at the tip (claw thickness K) [mm]: 2 mm
  • Hook base width (claw width J) [mm]: 15 mm
  • Hook base depth usable (claw depth usable O) [mm]: 9 mm
  • Total hook root depth (total claw depth H) [mm]: 22-1/2 mm
  • Total claw thickness (L+1mm) [mm]: (claw distance to base surface): 7 mm
  • Span inside pull-out (min.) [mm]: 60 mm
  • Max. tractive force [t]: 5
  • Max. tensile force [kN]: 50 kN


PRICE
$160.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-9/16
Depth1-3/16
Height6-1/8 in
Weight2 lbs
Spread5-7/8" (150mm) in
Max Torque663.81 lb-in
Reach3-3/8" (85mm) in

Product Details

TypeReversible 2-Jaw Puller
Series201
Capacity5.5
MaterialSteel
Number of Jaws2
Package Quantity1
Manufacturers Part Number201-1
BrandKukko