AME International AG Bead Breaker Kit, Safety Yellow, For Use With Wheels Up To 25"
Write a Review
|
Questions & Answers (0)
Product Description
Kit Includes AME 11010 Combi Bead Breaker for breaking beads on all agricultural wheels. Used on construction wheels up to 25". Tool clamps hydraulically to the wheel and then breaks bead with 11 tons of force. 10,000 PSI 3.5 Quart Hydraulic Pump 15000 and 8' Hydraulic Hose with Quick Coupler included. Made In USA. Comes with 1 Year Limited Warranty.
PRICE
$2,035.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 16 in |
| Height | 14 in |
Product Details
| Includes | Bead Breaker, Pump, Hose and Coupler |
| Package Quantity | 1 |
| Description | Bead Breaker Kit |
| Color | Safety Yellow |
| Manufacturers Part Number | 12000 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |