This is the tool operators are most familiar with, Most parts interchange with common bead breakers in the market. Least expensive bead breaker for new 3 piece wheels. Larger clamp and feet allow tool to easily clamp onto wheels. Compact design allows the tool to be used on the front or back side of wheel. Made In USA. Comes with 1 Year Limited Warranty.
AME International Hydraulic Bead Breaker, 3 Piece, Safety Yellow, Compact
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,205.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 in |
| Width | 5-1/2 in |
| Height | 13-1/2 in |
Product Details
| Package Quantity | 1 |
| Description | Bead Breaker |
| Color | Safety Yellow |
| Manufacturers Part Number | 11020 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |