Buyers Combination Nipple, Hcn150, 1-1/2", 1.50 Npt Male Thread, 1.50" Hose Id, 4.000"L - Min Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.000 in |
| Weight | 0.6 lbs |
| Size | 1-1/2" |
| Barb End Length | 1.650" |
Product Details
| Male Thread | 1.50 NPT |
| Manufacturers Part Number | HCN150 |
| Hose ID | 1.50" |
| Brand | Buyers Products |