Buyers Combination Nipple, Hcn125, 1-1/4", 1.25 Npt Male Thread, 1.25" Hose Id, 3.875"L - Min Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Combination Nipple, HCN125, 1-1/4", 1.25 NPT Male Thread, 1.25" Hose ID, 3/875"L
Zinc plated steel Machined from schedule 40 pipe Close tolerances and defined serrations Long first serration for easy installation
PRICE
$4.09
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.875 in |
| Weight | 0.5 lbs |
| Size | 1-1/4" |
| Barb End Length | 1.650" |
Product Details
| Male Thread | 1.25 NPT |
| Manufacturers Part Number | HCN125 |
| Hose ID | 1.25" |
| Brand | Buyers Products |