Kee Safety® Combination Socket Tee and Crossover, 2" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Combination Socket Tee and Crossover
Used on racking to join horizontal carrying rails to the upright, leaving the socket to take a horizontal tie across the section. For shelved racking it is usual to have the horizontal pipe outside the upright. On pallet racking it is preferable to have the carrying rails inside the upright.
Combination Socket Tee and Crossover
Used on racking to join horizontal carrying rails to the upright, leaving the socket to take a horizontal tie across the section. For shelved racking it is usual to have the horizontal pipe outside the upright. On pallet racking it is preferable to have the carrying rails inside the upright.
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2-7/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Combination Socket Tee & Crossover |
| Pipe Outer Diameter | 2-3/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 46-9 |
| Fitting Type | Tee & Crossover |
| Angle | 90° |
| Brand | Kee Safety |