Kee Safety® Clamp on Crossover, 2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Clamp On Crossover
Designed to provide a 90° cross-over joint. Can be added to an existing structure. Pipe should not be joined within this fitting. For alternative fitting, see Type 45 or Type A45.
Clamp On Crossover
Designed to provide a 90° cross-over joint. Can be added to an existing structure. Pipe should not be joined within this fitting. For alternative fitting, see Type 45 or Type A45.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2-7/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Clamp On Crossover |
| Pipe Outer Diameter | 2-3/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 17-9 |
| Fitting Type | Crossover |
| Angle | 90° |
| Brand | Kee Safety |