Urrea 1218T 9/16"" 12-Point Full Polish Chrome Combination Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Urrea SAE Short Combination Wrench, 1218T, 9/16" Opening, 12 Point, Polished Finish
12-point box-end with 15° angle for comfortable handling. Thin and compact end. The super drive box-end distributes the torque force applied around the entire nut head, thus avoiding corner deformations. Machined and thermal-treated, exceeding international ASME/ANSI and SAE standards. Urrea Grip System.
12-point box-end with 15° angle for comfortable handling. Thin and compact end. The super drive box-end distributes the torque force applied around the entire nut head, thus avoiding corner deformations. Machined and thermal-treated, exceeding international ASME/ANSI and SAE standards. Urrea Grip System.
PRICE
$5.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Weight | 0.2 lbs |
| Size | 9/16 in |
| Opening Size | 9/16 in |
Product Details
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Open/Box |
| Points | 12 |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Chrome |
| Description | 9/16" 12-Point Full Polish Chrome Combination Wrench |
| Ratcheting | No |
| Manufacturers Part Number | 1218T |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-W-636 ASME B107-100 SAE A S954 |