Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114539

MPN #: SP10-2506

BVA Hydraulic Combo, 25 Ton, 6" Stroke Low Profile Cylinder with P1000 Pump

Product Description
  • Combo Kit inculdes
  • P1000 - 2 speed hand pump with 61 cu in reservoir
  • H2506 - 25 ton single acting cylinder with 6 in stroke
  • CS3814 - 1/4 in internal diameter with 3/8 in NPTF 6 ft hose
  • CH38M - 3/8 in high flow male coupler
  • GW4014 - 4 in face diameter liquid gauge with 1/4 in NPTF
  • CF3814 - 1/4 in NPTF gauge fitting


PRICE
$2,019.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collapsed Height10.71
Stroke6.1 in
Outside Diameter3.35
Extended Height16.81
Cylinder Bore Diameter2.56

Product Details

Cylinder Effective Area (In²)5.15 in²
IncludesHand Pump, Cylinder, High Flow Coupler, Hose Assembly, Gauge Fitting, Gauge
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberSP10-2506
Cylinder Capacity (Tons)25 tons
BrandBVA Hydraulics
Oil Capacity (In³)31.41 in

Compliance & Certifications

ANSI/ASME RatingB30.1