MasterVision Magnetic Combo Week Planner, Dry-Erase & Black Felt Board, 18" X 24" Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Designed to fit in smaller spaces, the MasterVision Magnetic Dry Erase Week Combo Planner can be used in any working context. Practical and adaptable, the durable thick textured black fabric bulletin surface never shows pin holes. The dry erase surface has a section for each day of the week so you can easily plan out your weekly tasks. This combo board features a sturdy and attractive black MDF frame. The combo board has a magnetic lacquered steel surface which is suitable for frequent use and includes a 10 year surface warranty.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 3/4 in |
| Height | 17-5/7 in |
| Board Size (W x H) | 18 x 24 in |
Product Details
| Assembly Required | No |
| Type | Combination Board |
| Frame Color Family | Black |
| Color | White |
| Surface Material | Dry Erase Board/Felt |
| Style | Calendar |
| Description | Combo Dry Erase Planner/Felt Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | MX04445161 |
| Magnetic | Yes |
| Brand | MasterVision |
Warranty
| Warranty | 1 yr |