Deodorizing Cleanser with the power of bleach is a cream with a soft abrasive that scours and functions as a stainless steel cleaner and porcelain surface cleaner. It clings to vertical and hard-to-reach surfaces, like toilet bowls. Use in employee and customer restrooms to clean toilet bowls, urinals, sinks/vanities, wall tiles and chrome. This Comet multi-surface cleaner also works on stainless steel surfaces, stove tops and ranges, and the insides and outsides of plastic containers.
Comet® Deodorizing Soft Cleanser with Chlorinol, 32 oz. Bottle, 9 Bottles - 53835
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Unscented |
| Capacity | 32 oz |
| Size Type | 32 oz. Bottle |
| Helps Remove | Bacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum |
| Package Quantity | 9 Bottles |
| Description | Creme Cleanser |
| Manufacturers Part Number | 53835 |
| For Use With | Bathroom, Kitchen, Countertop, Sink, Toilet Bowl, Urinal, Tub, Tile, Floor |
| Brand | Comet |