ECOS™ Pro Parsley Plus® All Purpose Kitchen & Bathroom Cleaner,32oz. Trigger Spray,6/Pack - PL9746/6 ECOS™ Pro Parsley Plus® All Purpose Kitchen & Bathroom Cleaner, 32oz Sprayer, Cleans and deodorizes with the natural power of Parsley! Effectively removes dirt, grime, scum and grease from any water-safe surface. Effective in all areas of the kitchen and bathroom, excels on shiny surfaces such as granite and marble - leaves no haze or residue. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived ingredients. Product is free of dyes, greywater and ...
BIO-POWER Plus is a multi-purpose biological digester/odor counteractant. It contains a synergistic blend of microorganisms that release enzymes to consume a variety of organic debris including urine deposits, trap & drain grease, vomit, rotting garbage, milk and blood stains, septic waste and other similar odor causing debris. Breaks down and consumes urine stains and their resulting malodors. Will not harm carpeting. Use on all types of carpet where pet stains or urine odors are a problem. Well suited for use in hospitals, nursing homes, childcare centers, residential. Helps eliminate ...
A highly-versatile general cleaner concentrate that contains a blend of high-performance detergents to effectively clean surfaces. Can be used on any water-safe surface, and has a pleasant citrus scent. Excellent for use in scrub and recoat floor care programs. Green in color with a citrus scent. Features: General purpose cleaner for counters, tables, floors, and other hard surfaces Concentrated formulations deliver powerful cleaning performance for just pennies per diluted gallon(378 L) Removes all types of dirt, grit, grease, and soap scum with no rinsing required Green in color with a ...
The G3241 Adhesive Remover transforms everyday adhesive removal tasks with a 20V cordless design built for professional use. Tackle a variety of adhesive removal tasks including wheel weights, debadging, dual side tape, pinstripes, and decals while minimizing the risk and rework cost associated with damage to underlying paint and clear coat. The G3241's patent-pending design provides a dual speed selector with a low-speed mode which reduces heat buildup, protecting surfaces from yellowing or hazing, while the high-speed setting efficiently handles tougher adhesives like dual-sided tape or ...
Super-strength formula eliminates grease, petroleum and food soils. Spray-and-wipe cleaner that removes the toughest dirt, grime, oils and stains from a wide variety of surfaces. Lightly scented and pleasant to use, this no-rinse formula leaves no residue. Features: Heavy duty formula removes toughest grease, oil, tire marks, ink, graffiti, and heel marks without leaving residue or streaks behind Conveniently available in Ready-to-Use Premium performance, solvent based surface cleaner Red in color with fresh pine scent Small job convenience, portability, less flammable than aerosols ...