Tork® Advanced ShopMax Wiper 450, 8.5" x 10", Blue, 200/Bucket, 2 Buckets/Case - 450340
Write a Review
|
Questions & Answers (0)
Product Description
Tork Advanced ShopMax™ Wiper 450, Centerfeed, Dry Wipe Bucket Dispensing System has a removable lid for easy on-off quick access. Pop Top is reseal able, angled and connected to water channels for maximum protection. The handle is designed for easy portability and added convenience. The plastic container is durable to protect against dry or wet chemicals. Excellent oil and water absorption, easily lifts grease and grime Durable and strong for Heavy-Duty wiping tasks, while gentle to use on hands and face Delivers maximum softness, thickness, and absorbency Its strong texture and high absorbancy makes it ideal for removing oil, grease, lubricants and dirt
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8.5 x 10 in |
Product Details
| Color | Blue |
| Application | General Purpose |
| For Use With | Tork® W22 ShopMax Self-Dispensing Paper Wipers - 450138, 450338 |
| Percent Recycled Content | 40% |
| Style | 1 Ply |
| Number of Sheets | 600 |
| Capacity | 8.5 x 10 |
| Size Type | 300 Towels/Bucket |
| Material | Paper |
| Helps Remove | Dirt, Dust, Grime |
| Description | ShopMax Wiper 450 |
| Package Quantity | 2 Buckets |
| Manufacturers Part Number | 450340 |
| Brand | Tork |