Diversey Crew Super Blue Mild Acid Bowl Cleaner, Citrus, 32oz. Squeeze Bottle,12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Mild acid toilet bowl cleaner works to clean and freshen at the same. Eliminates tough stains while neutralizing odors. Thickened formula clings to vertical surfaces for a thorough clean. Cleanser leaves behind a pleasant, citrus scent.
Dirt Types:
Bacteria, Dust, Fungus, Germs, Grime, Mildew, Mold, Organic Matter, Viruses, Water-Based Soil
Dirt Types:
Bacteria, Dust, Fungus, Germs, Grime, Mildew, Mold, Organic Matter, Viruses, Water-Based Soil
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Citrus |
| Applicable Materials | Ceramics, Enamel, Porcelain |
| Size Type | 32 oz. Bottle |
| Package Quantity | 12 Bottles |
| Description | Acid Bowl Cleaner |
| Manufacturers Part Number | 94476081 |
| For Use With | Bowl Cleaner |
| Brand | Diversey |