Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carrier

Model # :WBB3125814

MPN #: 58SB0A045E14--12

Carrier® Comfort™ Single Stage ECM Multipoise 80% Gas Furnace, 45000 BTU, 14-3/16"W

Product Description
The 58SB01/58SB1A 4-way Multipoise Gas Furnaces 80% AFUE feature Carrier's QuieTech™ noise reduction system for incredibly quiet induced draft operation. Applications are easy with 4-way multipoise design, through-the-furnace downflow venting, 13 different venting options, and designed for easy service access. An inner blower door is provided for tighter sealing in sensitive applications. The 58SB01/58SB1A furnaces are approved for use with natural or propane gas, and the 58SB1A - Low NOx units are designed for California installations and meet 40 ng/J NOx emissions. Can be installed in air quality management districts with a 40 ng/J NOx emissions requirement.
Performance:
  • QuieTech™ noise reduction system
  • Microprocessor based control center
  • - Enhanced diagnostics with LED and reflective sight glass.
  • - Stores fault codes during power outages.
  • - Adjustable heating air temperature rise
  • - Adjustable cooling airflow
  • Power Heatt Igniter
  • Draft safeguard switch to ensure proper furnace venting
  • Inner door for tighter sealing
INSTALLATION FLEXIBILITY
  • 4-way Multipoise furnace, 13 vent applications
  • HYBRID HEAT® Dual Fuel System compatible
  • All models are chimney friendly when used with accessory vent kit
APPLICATIONS
  • Compact design - only 33-1/3 in. (847 mm) tall
  • Propane convertible with gas conversion accessory
  • Convenient Air Purifier and Humidifier connections
CERTIFICATON
  • Cabinet air leakage less than 2.0% at 1.0 in.W.C. and cabinet air leakage less than 1.4% at 0.5 in.W.C. when tested in accordance with ASHRAE standard 193
  • Residential installations eligible for consumer financing through the Retail Credit Program
  • This Product is Made in USA.


Only permitted for sale in CT, NJ, NY
PRICE
$2,005.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/16 in
Depth29 in
Height33-5/16 in
Weight104 lbs

Product Details

CFM1200 CFM
Horsepower1/3 HP
Efficiency Rating % (AFUE)80
ColorGray
Number of Speeds5
Amperage4.4 A
Hertz60 Hz
Motor TypeECM
BTU Output34000/36000
Voltage115 V
Phase1
Manufacturers Part Number58SB0A045E14--12
Fuel TypeNatural Gas or LP
RPM Range1050 rpm
BrandCarrier
BTU Input42000/44000

Warranty

Warranty10 Year Parts/20 Year Heat Exchanger yr

Compliance & Certifications

CertificationsASHRAE Standard 193, FER Compliant