Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carrier

Model # :WBB3125839

MPN #: 58SB0B090M21--20

Carrier® Comfort™ Single Stage ECM Multipoise 80% Gas Furnace, 90000 BTU, 21"W

Product Description
The 58SB01 4-way Multipoise Gas Furnaces 80% AFUE feature Carrier's QuieTech™ noise reduction system for incredibly quiet induced draft operation. Applications are easy with 4-way multipoise design, through-the-furnace downflow venting, 13 different venting options, and designed for easy service access. An inner blower door is provided for tighter sealing in sensitive applications. The 58SB01 furnaces are approved for use with natural or propane gas.
Performance:
  • QuieTech™ noise reduction system
  • Microprocessor based control center
  • - Enhanced diagnostics with LED and reflective sight glass.
  • - Stores fault codes during power outages.
  • - Adjustable heating air temperature rise
  • - Adjustable cooling airflow
  • Power Heatt Igniter
  • Draft safeguard switch to ensure proper furnace venting
  • Inner door for tighter sealing
INSTALLATION FLEXIBILITY
  • 4-way Multipoise furnace, 13 vent applications
  • HYBRID HEAT® Dual Fuel System compatible
  • All models are chimney friendly when used with accessory vent kit
APPLICATIONS
  • Compact design - only 33-1/3 in. (847 mm) tall
  • Propane convertible with gas conversion accessory
  • Convenient Air Purifier and Humidifier connections
CERTIFICATON
  • Cabinet air leakage less than 2.0% at 1.0 in.W.C. and cabinet air leakage less than 1.4% at 0.5 in.W.C. when tested in accordance with ASHRAE standard 193
  • This Product is Made in USA.


Only permitted for sale in CT, NJ, NY
PRICE
$2,789.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth29 in
Height33-5/16 in
Weight140 lbs

Product Details

CFM2000 CFM
Horsepower1 HP
Efficiency Rating % (AFUE)80
ColorGray
Number of Speeds18
Amperage11.5 A
Hertz50 Hz
Motor TypeECM
BTU Output71000
Voltage115 V
Phase1
Manufacturers Part Number58SB0B090M21--20
Fuel TypeNatural Gas or LP
RPM Range1050 rpm
BrandCarrier
BTU Input88000

Warranty

Warranty10 Year Parts/20 Year Heat Exchanger yr

Compliance & Certifications

CertificationsASHRAE Standard 193, FER Compliant