Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hailo

Model # :WBB3230684

MPN #: 9204019910

Hailo TP2 PRO Working Platform, 330 Lb. Capacity

Product Description
The innovative and safe solution for renovating and decorating stairwells. Suitable for professional use. Commercial/Home working platform.

Features:
  • Suitable for all HAILO folding steps with a rail and stepladders with up to and including 4 steps
  • Integrated Soft-Grip carry handle
  • Working platform made of non-slip textured coated board
  • Sturdy aluminum frame system
  • Two-hand safety unlocking
  • Easy to use
  • Safe, lightweight and space-saving: 2.4 inches wide when folded down
  • Flexible length and height adjustment
  • Flush spirit level allows user to check platform is erected in a safe horizontal position
  • 4 feet with Soft-Grip soles provide optimum stability and anti-slip protection on a range of floors
  • Max. load capacity 330 lbs


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-3/16
Width32-5/16
Weight Capacity330 lbs
Weight19.8 lbs
Height to Top Step/Platform49-5/8 in

Product Details

TypeAdjustable Work Platform
MaterialAluminum/Wood/Plastic
ColorGray/Black
Manufacturers Part Number9204019910
BrandHailo