Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3194902

MPN #: DWI-VXM-4424M

Diversified Spaces Command Robot Compartment Storage, Vex Endorsed Product, 44"W x 24"D x 68"H,Maple

Product Description
This mobile robotics storage cabinet offers storage for six competition size robots. This maple plywood storage cabinet provides six separate storage compartments. Each of the six compartments has a fixed shelf which holds up to an 18" square robot. The solid doors are outfitted with a secure 3 point locking handle. This cabinet is constructed with a 1" thick bottom for security and durability. The mobile robotics storage cabinet moves easily on 4" heavy-duty locking casters.

Features:
  • 44"W x 24"D x 68"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • One partition and four fixed shelves
  • Premium maple veneer plywood construction
  • Vex Endorsed Product


PRICE
$1,686.36

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width44 in
Depth24 in
Height68 in

Product Details

Assembly RequiredYes
TypeCabinet
ColorTan
Number of Drawers0
MaterialMaple
DescriptionRobot Compartment Storage
Manufacturers Part NumberDWI-VXM-4424M
CollectionCommand
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr