Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195142

MPN #: DWI-350-4822K

Diversified Spaces Access Tote Tray Cabinet, 48"W x 22"D x 84"H, Red Oak

Product Description
This organized storage case holds 48 hard plastic tote trays (tray dimensions: 19"W x 14-1/4"D x 3-1/2"H). A great place for students to store their art or science projects. Tote tray storage case has hinged oak doors with three-point locking handles. It is finished with a chemical resistant, earth-friendly UV finish. Includes 48 totes. Weight: 490 lbs. Overall Dimensions: 48"W x 22"D x 84"H.

Features:
  • Constructed of solid oak and oak veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Rubber base molding


PRICE
$3,655.16

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth22 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers0
MaterialRed Oak
DescriptionTote Tray Cabinet
Manufacturers Part NumberDWI-350-4822K
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr