Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195239

MPN #: DWI-333-3630M

Diversified Spaces Perspective Portfolio/Canvas Storage Cabinet, 36"W x 30"D x 84"H, Maple

Product Description
Budding artists have a place to store their portfolios while working on projects with this sturdily built cabinet. It also works great for storing wet canvases while drying. Solid maple hardwood and maple veneers, finished with a clear chemical resistant UV finish. Unit can hold up to 39 portfolios. Unit holds portfolios for up to 24"D x 30"L papers. Unit has dividers that are removable so you can add thicker portfolios as well. The dividers are made of zinc.

Features:
  • 36"W x 30"D x 84"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • The epoxy-coated steel dividers are removable for flexibility


PRICE
$1,795.84

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth30 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers0
MaterialMaple
DescriptionStorage Cabinet
Manufacturers Part NumberDWI-333-3630M
CollectionPerspective
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr