Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3194992

MPN #: DWI-XP-5024M

Diversified Spaces Command Robotics Compartment Tote Storage Cabinet, 50"W x 24"D x 53"H,Maple

Product Description
A mobile storage cabinet designed to work perfectly to store your robots and parts. The cabinet is made of maple plywood and has swinging doors that are outfitted to accept a combination lock. The interior has two sections. The left-hand section has two pull out drawers with full extension glides for storing fully or partially built robots. The right-hand section has one fixed and 4 adjustable shelves. The cabinet comes with 10 totes and rolls easily on heavy-duty locking casters.

Features:
  • 3-Point locking handles for security
  • 303 lbs.
  • 50"W x 24"D x 53"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Five nail box compartment totes measuring 5-1/2"W x 10-1/2"D x 2-1/2"H
  • Five totes measuring 13-1/2"W" x 19"D" x 4-1/4"H
  • Four locking casters with weight capacity of 350 lbs. each
  • Limited Lifetime Warranty
  • Made in the USA
  • Premium maple veneer plywood construction


PRICE
$1,982.60

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Depth24 in
Height53 in

Product Details

Assembly RequiredYes
TypeCabinet
ColorTan
Number of Drawers0
MaterialMaple
DescriptionRobotics Compartment Tote Storage Cabinet
Manufacturers Part NumberDWI-XP-5024M
CollectionCommand
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr