Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195099

MPN #: DWI-GSC-8K

Diversified Spaces Access Tall Storage Cabinet, 48"W x 22"D x 84"H, Red Oak

Product Description
Constructed of solid hardwood, solid oak, and highlighted by an earth-friendly UV finish. Upper section consists of four adjustable 1" shelves and one fixed bottom shelf. The locking doors provide secure storage. The lower section consists of four locking drawers that are fully dovetailed.

Features:
  • 48"W x 22"D x 84"H
  • Constructed of solid maple and maple veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Double doors have a 3-point locking system
  • Finished with a durable chemical resistant UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • The lower section consists of four locking drawers 22-3/4"W x 19-3/4"D x 8-1/4"


PRICE
$2,443.52

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth22 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers4
MaterialRed Oak
DescriptionTall Storage Cabinet
Manufacturers Part NumberDWI-GSC-8K
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr