Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195083

MPN #: DWI-VXT-5024M

Diversified Spaces Command Robotics Storage Cabinet, 50"W x 24"D x 53"H, Maple

Product Description
A mobile storage cabinet designed to work perfectly to store your VEX tote trays (VEX tote trays not included). The cabinet is made of maple plywood and has swinging doors that are outfitted 3 point locking handles for security. The interior has adjustable shelves for versatile storage. The cabinet rolls easily on heavy duty locking casters.

Features:
  • 4" Heavy duty locking swivel casters
  • 50"W x 24"D x 53"H
  • Designed for VEX Tote Trays measuring 13-3/8"W x 21-1/2D x 7-1/2"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • Maximum Capacity is twelve to fifteen totes
  • Premium maple veneer construction
  • Twelve adjustable 3/4"T shelves measuring 21"D x 15-9/16"W
  • Two partitions dividing the cabinet
  • Vex Endorsed Product


PRICE
$1,874.50

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Depth24 in
Height53 in

Product Details

Assembly RequiredYes
TypeCabinet
ColorTan
Number of Drawers0
MaterialMaple
DescriptionRobotics Storage Cabinet
Manufacturers Part NumberDWI-VXT-5024M
CollectionCommand
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr