Seed Spreaders
Hopper Seed Weight Capacity
Style
Grade
Brand
Width
Length
Height
Capacity
Color
Price
Related Products
The 100-Pound Stainless Steel Professional Salt Spreader has a large one-piece hopper with rolled edges, a rugged stainless steel frame, solid linkage for full gate control, spiked auger to minimize clumping and improve product flow, enclosed metal gears with grease fitting, front and side baffle system for edge control, and wide tread 14' pneumatic tires for just about any terrain. Snow/rain cover and stainless steel salt grate are also included. Recommended for use with rock salt. Built to provide all of the features and functionality needed for reliable, efficient performance. The unit ...
Whether you're a snow removal contractor, part of a grounds crew at college campus, or a downtown municipality, a TerraKing Drop Spreader is the professional choice for precision spreading. The 5-cubic-foot/ 350 lb. 2" Receiver Drop Spreader combines large material capacity with a precise 43 in (109 cm) spread width that is ideal for salting sidewalks. Heavy-gauge stainless steel construction, simple drives, and an industry-exclusive removable rotor tray make this attachment your ultimate spreading solution. Controlling the spreader is easy with the 2.4-inch OLED display that conveniently ...
The Chapin SureSpray Select Sprayer is ideal for the homeowner. The 3-gallon translucent poly tank with Clean'n Easy Design has a large funnel-top opening for no mess filling and cleaning, the unique SureSpray™Anti-Clog Filter for clog-free spraying, poly shut-off and adjustable brass nozzle. Includes an on board measuring cup for accurate chemical mixing, a spray shield to protect plants, reinforced hose and ergonomic pump handle. Features: 3-Gallon funnel-top, translucent tank for easy filling and cleaning Compatible with common fertilizers, weed killers and pesticides Features unique ...
Features: 24-volt Lithium Ion battery for up to 2 hours of continuous spraying Sprays up to 58 gallons on a single charge 4-gallon tank 6" wide mouth funnel for easy filling and cleaning 3-stage filtration system with in-tank removable filter to prevent clogging Deluxe padded shoulder straps for hours of comfortable spraying Offers 35-40 PSI with a 20-22-foot maximum horizontal spray stream and up to 32-foot vertical spray stream Santoprene seals in the pump offer maximum chemical resistance. Applications: General Purpose Cleaning Fertilizers Weed & Feed Fungicides Herbicides Pesticides
Chapin 10541 48oz. Professional Foamer Sanitizing Disinfecting General Purpose Handheld Pump Sprayer Chapin's 10541 Professional Foamer is a versatile handheld sprayer. It's compatible with common fertilizers, weed killers and pesticides. Features: 48-ounce poly bottle Wide mouth for easy filling and cleaning •Compatible with common fertilizers, weed killers and pesticides Close nozzle tip for a foaming spray Open the tip for an adjustable cone/fan spray In-tank filter Ergonomic Handle Applications: Weed & Feed Fungicides Herbicides Pesticides