Buyers Products Walk-Behind Groundskeeper Broadcast Spreader, 100 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Walk-Behind Groundskeeper Broadcast Spreader, 100 lb. Capacity
The Walk Behind Groundskeeper Broadcast Spreader makes it easy to de-ice driveways and sidewalks. With an adjustable spread range up to 24 ft and a 100 lb capacity, it's ideal for home owners, property managers and college campuses looking for an efficient way to keep their paths clear. You can cover large areas using bagged salt or ice melt without needing to stop and reload. The manual spreader's 1.67 cubic foot hopper is made of a durable polymer that won't rust or dent. The enclosed gearbox features commercial grade alloy gears and an integrated grease fitting to protect the spreader's moving parts from the elements. Includes a steel mesh screen to help prevent foreign materials from entering the hopper and nylon cover to protect spreading materials from rain, and other elements. Additional features include powder-coated welded carbon steel frame in for years of low maintenance use. Material flow is controlled with a simple lever for ease of use, and the spinner is powered by the movement of the axle for a low maintenance and reliable spread. 1 Year Limited Warranty.
The Walk Behind Groundskeeper Broadcast Spreader makes it easy to de-ice driveways and sidewalks. With an adjustable spread range up to 24 ft and a 100 lb capacity, it's ideal for home owners, property managers and college campuses looking for an efficient way to keep their paths clear. You can cover large areas using bagged salt or ice melt without needing to stop and reload. The manual spreader's 1.67 cubic foot hopper is made of a durable polymer that won't rust or dent. The enclosed gearbox features commercial grade alloy gears and an integrated grease fitting to protect the spreader's moving parts from the elements. Includes a steel mesh screen to help prevent foreign materials from entering the hopper and nylon cover to protect spreading materials from rain, and other elements. Additional features include powder-coated welded carbon steel frame in for years of low maintenance use. Material flow is controlled with a simple lever for ease of use, and the spinner is powered by the movement of the axle for a low maintenance and reliable spread. 1 Year Limited Warranty.
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 13-3/8 in |
| Height | 31-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 42 lbs |
| Wheel Diameter | 13 in |
| Spread Width | 24 ft |
Product Details
| Assembly Required | Yes |
| Type | Walk Behind Spreader |
| Color | Red |
| Spreader Type | Broadcast |
| Gate Control | Slide |
| Spinner Type | 9" Poly |
| Wheel Type | Pneumatic |
| Capacity | 1.67 ft³ |
| Material | Poly Hopper/Steel Frame |
| Manufacturers Part Number | 3042650 |
| Spreading Material | Rock Salt, Ice Melt, Fertilizer, Seed, Lime |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |