Spyker Spreader Top Dress Kit For S100-12020
Write a Review
|
Questions & Answers (0)
Product Description
Compatible with the Spyker Model S100-12011 120-lb. capacity ride-on spreader. Designed to protect internal gears and the spreader shaft during topdressing applications, helping extend equipment life. Constructed from tough, high-quality steel for long-lasting durability in demanding conditions. Features an easy assembly process for quick installation and minimal downtime in the field.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Height | 1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Top Dress Kit |
| Color | Black |
| Gate Control | Lever |
| Rain Cover Included | No |
| Voltage | 9 |
| Material | Steel |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | KSP12-TD2 |
| Hopper Material | Stainless Steel |
| Grade | Commercial |
| Brand | Spyker Spreaders |
Warranty
| Warranty | 1 yr |