Zep® Commercial Air and Fabric Odor Eliminator, Fresh, 32 oz Spray Bottle, 12/Carton - ZUAIR32
Write a Review
|
Questions & Answers (0)
Product Description
Neutralize odors at the source. This product works great in the air and on surfaces leaving a fresh scent. For use on carpets, rugs, upholstery, clothing, shoes, bedding, and in cars.
PRICE
$65.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Liquid |
| Scent | Pleasant |
| Capacity | 32 oz |
| Size Type | 32 oz. Trigger Spray Bottle |
| Package Quantity | 12 Bottles |
| Description | Air and Fabric Odor Eliminator |
| Manufacturers Part Number | ZUAIR32 |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |
| Brand | Zep |