Suma Dumpster Fresh Floral, 32 Oz. Spray 4/Case - DRA4266359
Write a Review
|
Questions & Answers (0)
Product Description
Noticeably reduces the smell of garbage. Three-part treatment offers strong cleaner, knock-down fragrance and bioactive nonpathogenic (non-disease causing) formula to break down grease and other organic soils. Applied bacteria keeps odors from coming back. Requires no scrubbing, just spray and walk away. 32 oz. spray bottle. Sold 4 bottles per case.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Fresh |
| Size Type | 32 oz. |
| Package Quantity | 4 |
| Description | Dumpster Fresh |
| Manufacturers Part Number | DRK 4266359 |
| Brand | Diversey |