Features:
- EC motor with forward curved wheel
- Built in speed control
- Low profile, quiet and energy efficient, ceiling exhauster with insulated cabinet.
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 12-1/4 in |
| Height | 12-1/4 in |
| Weight | 23 lbs |
| Duct Size | 7-7/8 in |
Product Details
| Type | Bath Fan |
| CFM | 330 CFM |
| Color | White |
| Number of Speeds | Variable |
| Amperage | 0.67 A |
| Speed Controllable | Y |
| Motor Type | EC |
| Mounting Location | Ceiling |
| Wattage | 47 W |
| Voltage | 120 V |
| Material | Metal Polypropylene |
| Phase | 1 |
| Manufacturers Part Number | CBF300 |
| Indoor/Outdoor | Indoor |
| Sound Level | 2.9 |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |