Correll Adjustable Height Laminate Folding Table, 30" x 72", Gray
Write a Review
|
Questions & Answers (0)
Product Description
Commercial duty high pressure laminate folding tables are the most popular tables for use in home, office, school, church, food service & other commercial environments. Table top is made using a high pressure top on 3/4" thick high density particle board core with backer sheet. Protective edge molding for safety. 1" x 18 gauge tubular steel legs are reinforced with a 1-5/8" steel apron for extra strength. Height adjustable from 22" to 32"H at 1" increments to ensure proper work height and leg room. Automatic lock-open mechanism secure table in open position and allows easy folding when not in use. Includes non-marring floor caps.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$369.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 30 in |
| Height | 22 - 32 in |
Product Details
| Frame Color Family | Black |
| Top Color Family | Gray |
| Foldable | Yes |
| Style | Adjustable Height |
| Description | Adjustable Height Folding Table |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | CFA3072PX-15 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Correll |