Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TPI

Model # :WBB45607

MPN #: E2915072C

TPI Heavy Duty Commercial Electric Baseboard Convection Heater E2915072C - 1500W 120V

Product Description
HEAVY DUTY COMMERCIAL ELECTRIC BASEBOARD CONVECTION HEATERS
Electric Baseboard Convection Heaters are made with a 22 gauge steel front. Convection electric heaters have 20 gauge junction boxes on each end. Junction boxes include quick connect cable clamps and 6" ground lead wires. Electric heaters have a stainless steel heating element and aluminum fins. These convection heaters include standard inlet and outlet wire guards. A full-length wireway and cover are included along the back of the heater. Over-temperature thermal limit extends through the entire heated length. These baseboard heaters allow wall mounting using keyhole knockouts located every 4" on the back. Baseboard heaters measure 2-1/2"D x 6"H. Bronze powder coat finished housing. Requires Installation. UL listed. 1 Year Limited Warranty.

PRICE
$515.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Depth2-1/2 in
Height6 in
Weight19 lbs

Product Details

ColorBrown
Amperage12.5 A
Wattage1500 W
Voltage120 V
Watts High1500 W
MaterialSteel
Phase1
Manufacturers Part NumberE2915072C
BTU5100 BTU
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL