- Contemporary commercial grade steel grille, designed to provide a sleek appearance and rugged use
- Voltage selection: 277V
- Wattage selection: 1,500-3,000W
- Fan only operation for summer use
- Built-in power disconnect switch for added safety during maintenance
- Manual reset thermal overheat protector disconnects power in the event of overheating due to accidental blockage
- Fan delay switch - energizes fan motor only after elements are heated, which prevents discharge of unheated air
- Integral double-pole thermostat allows for easy adjustment of room temperature to maintain desired comfort level
- All units have a permanently lubricated totally enclosed fan motor, which creates long life and low maintenance, and gently distributes warmth throughout the area
- 1 year workmanship warranty, 5 year warranty on element
- cETLus certified - Conforms to ANSI/UL2021 and CSA C22.2, No. 46
Commercial Fan Forced Wall Heater W/ Double Pole Thermostat, 3000 Watt, 277V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$709.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-5/16 in |
| Depth | 3-3/4 in |
| Height | 18-1/4 in |
| Weight | 22 lbs |
Product Details
| Type | Forced Air Heater |
| CFM | 100 CFM |
| Color | White |
| Amperage | 5.4/10.8 A |
| Wattage | 1500/3000 W |
| Voltage | 277 V |
| Watts High | 3000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | FRA3027F |
| BTU | 5118/10236 BTU |
| Thermostat | Yes |
| Brand | Berko |
Warranty
| Warranty | 1 Year On The Unit / 5 Years On Element |
Compliance & Certifications
| Certifications | cETLus |