Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Berko

Model # :WBB1997779

MPN #: FRC4027F

Architectural Fan-Forced Wall Heater FRC4027F 277/240V 4000/3000W or 2000/1500W

Product Description
The architectural 16-gauge steel bar grille front cover mounts on a steel back box that can be surface or recess mounted. The heating element is of the non-glowing design with steel plate fins brazed to the steel element sheath. The fan motor is totally enclosed and operates through a fan delay switch which does not allow the fan to come on until the element has reached operating temperature. A built-in tamper-resistant thermostat controls the temperature in the space.

A manual-reset thermal cutout is standard and is designed to shut the heater off in the event of overheating. The unit will not re-energize until the reset button is activated.

Includes front cover, fan panel with the motor, element and controls mounted to it, and the back box. No additional items are need to wire the unit for operation.

  • Berko's high-capacity, heavy-duty fan-forced wall heaters are designed for use almost anywhere in commercial and industrial areas requiring high capacity and quick recovery. They perform exceptionally well in such applications as motels, entryways, stores, public restrooms, warehouses and other large, hard to heat areas.
  • 1500, 2000, 3000, 4000 and 4800 watts; 120, 208, 240 and 277 volts; 60hz.
  • Thermal overheat protector disconnects power in case of overheating due to accidental blockage.
  • Built-in power disconnect switch for added safety during maintenance.
  • Built-in fan delay switch energizes fan motor only after elements are heated...prevents discharge of unheated air. When heat shuts off, de-energizes fan motor after residual heat has been dissipated.
  • Permanently lubricated totally enclosed fan motor provides long life and low maintenance; gently distributes warmth throughout room area. 100 CFM.


PRICE
$805.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth5 in
Height19-5/16 in
Weight21 lbs

Product Details

TypeForced Air Heater
CFM100 CFM
ColorBrown
Amperage7.2/14.4 A
Wattage2000/4000 W
Voltage277 V
Watts High4000 W
MaterialSteel
Phase1
Manufacturers Part NumberFRC4027F
BTU6825/13650 BTU
ThermostatYes
BrandBerko

Warranty

Warranty1 Year On The Unit / 5 Years On Element

Compliance & Certifications

CertificationscETLus