TPI Commercial Fan Forced Wall Heater W/ Tamperproof Thermostat, 277V, 3000 Watt
|
Questions & Answers (0)
Product Description
Commercial fan forced wall heaters have 18 ga steel grill with powder coat finish and extruded aluminum front frame. These electric heaters feature a built-in, single pole tamperproof thermostat with 50-90° F temperature range. Fan forced heaters include automatic reset thermal limit that de-energizes heaters when over-heating occurs. Includes steel block fin element. Vane axial fan blade is powered by 600 RPM motor that projects airflow up to 175 CFM. Wall heaters include disconnect switch and automatic fan delay circuit. Rough in dimensions are 14-3/16"W x 4"D x 19-15/16"H. Grill measures 15-15/16"W x 20-7/8"H. It is UL and CSA listed. This product has limited warranty of 1 year.
PRICE
$955.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-15/16 in |
| Depth | 4 in |
| Height | 20-7/8 in |
| Weight | 29 lbs |
| Mounting Height | 8 in |
Product Details
| Type | Forced Air Heater |
| CFM | 175 CFM |
| Color | Silver |
| Amperage | 10.8 A |
| Wattage | 3000 W |
| Voltage | 277 V |
| Watts High | 3000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | G3325TDRP |
| BTU | 10350 BTU |
| Thermostat | Yes |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |