King Forced Air Wall Heater With Built-In Single Pole Thermostat W2415-T-W, 500W, 240V,WHT
Write a Review
|
Questions & Answers (0)
Product Description
King Wall Heater With Built-In Single Pole Thermostat is made of steel for long lasting durability. Quiet fan heater includes heater interior, grille, wall housing and built-in single pole thermostat. Provides electric wattage range up to 1,500. Built-in thermostat displays degrees on label to clearly set desired temperature. Unique design with low mounting height allows for ease of use. Grille with rounded die-formed corners provides crisp clean appearance to blend with any decor. Includes a dual safety device for added protection. Ideal for residential and commercial HVAC applications especially heating large areas needing quick recovery like family rooms or entry ways. cULus Listed. Color is White. 2 Year Limited Warranty. Made in the USA.
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 4 in |
| Height | 13-1/2 in |
| Weight | 8 lbs |
Product Details
| Type | Forced Air Heater |
| CFM | 85 CFM |
| Color | White |
| Amperage | 3.13/6.25 A |
| Wattage | 750/1500 W |
| Voltage | 240 V |
| Watts High | 1500 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | W2415-T-W |
| BTU | 2560/5120 BTU |
| Thermostat | Yes |
| Brand | King Electric |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | cULus |