x

Take 15% off your entire order!

Offer applied at checkout

Elkay, Commercial Faucet, LK940DS20L2H

Elkay, Commercial Faucet, LK940DS20L2H

Item #: WBB380652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$366.00 up to 36% OFF

Price: $235.95

Save $11.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay Commercial Faucet, LK940DS20L2H

WALL MNT 8IN, DBLE SWING 20IN , 2 hole, 2 handle(s), 2 lever handle, 19.50 spout reach, 4 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet Quarter turn ceramic disc cartridge. 1/2 adjustable inlets. Solid brass construction. Chrome finish. Includes spout swing restriction pin.

  • HEIGHT INCHES 4.38
  • COLOR FINISH Chrome
  • ADA COMPLIANT Yes
  • BRAND Elkay
  • CENTERS INCHES 8
  • CONSTRUCTION Chrome
  • FAUCET HOLES 2
  • GALLONS PER MINUTE 2.2
  • HANDLE STYLE Double Lever
  • INLET CONNECTION 1/2
  • MOUNTING TYPE Wall
  • SPOUT HEIGHT INCHES 4
  • SPOUT REACH INCHES 19-1/2
  • WALL PLATE INCHES --
  • WEIGHT LBS 7.75
  • LITERS PER MINUTE 8.33
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, Commercial Faucet, LK940DS20L2H

Elkay, Commercial Faucet, LK940DS20L2H

Item #: WBB380652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant