SentrySafe Commercial Fire Safe® S8371 Combination Lock, 25-7/16" x 23-15/16" x 47-5/8" Lt Gray
|
Questions & Answers (0)
Product Description
SentrySafe Extra Large Commercial Fire Safe, Combination Lock & Key, 25-7/16"W x 23-15/16"D x 47-5/8"H, Light Gray
Ideal for the workplace, The SentrySafe 5.8 cu. ft. Fire-Resistant Combination Lock Commercial Security Safe ensures that your valuables and important business documents are protected. Equipped with third party verified fire protection, a combination lock & key and 5 live-locking bolts, SentrySafe provides peace of mind for important business documents and valuables.
Ideal for the workplace, The SentrySafe 5.8 cu. ft. Fire-Resistant Combination Lock Commercial Security Safe ensures that your valuables and important business documents are protected. Equipped with third party verified fire protection, a combination lock & key and 5 live-locking bolts, SentrySafe provides peace of mind for important business documents and valuables.
PRICE
$1,899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-7/16 in |
| Depth | 23-15/16 in |
| Height | 47-5/8 in |
| Inside Width | 18-11/16 in |
| Inside Depth | 13-13/16 in |
| Inside Height | 38-5/8 in |
| Weight | 614 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Combination Lock & Tubular Keyed Lock |
| Type | Extra Large Commercial Fire Safe |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Right Hinged Door |
| Capacity | 5.8 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | S8371 |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 60 Min. @ 1700°F |
| Certifications | UL Classified |