- B-Rated Drop Safe
- Heavy duty construction with highest security for its size
- Spring loaded re-locker
- Saw-toothed baffle to protect slot
- 1/4" Welded steel structure
- UL-Listed Group 2 combination lock
- Powder coated grey finish
- Anchoring hardware included
- 4 Pre-drilled anchoring holes (Bottom)
Specifications:
- Exterior Dimensions: 8" (W) x 12" (H) x 10" (D)
- Interior Dimensions: 7-7/8" (W) x 10" (H) x 9-7/16" (D)
- Door Clearance: 6-1/2" (W) x 7-1/4" (H)
- Drop Slot: 6-7/8" (W) x 5/8" (H)
- Door Thickness: 1-3/4" (1/2" solid steel plate)
- Body Thickness 1-1/16"
- Cubic Inch: 782
- Weight: 31 Lbs.