- Motorized driven bolt
- Battery powered
- Securam high-security electronic lock
- 4 Pre-drilled anchor holes (bottom)
- Bolting hardware included for concrete floors
- Electrostatic powder-coat with fine anti-corrosion and rustproof materials are applied for durability
- 2.5" thick door with 1/2" solid steel-plate to prevent prying
- Drill resistant hard-plate
- Spring-loaded relocker
Protex Mini Rotary Hopper Depository Safe With Electronic Lock RD-1612 12-1/2" x 14" x 16" Gray
Write a Review
|
Questions & Answers (0)
Product Description
Overview:
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 14 in |
| Height | 16 in |
| Inside Width | 12-1/4 in |
| Inside Depth | 11 in |
| Inside Height | 8-1/2 in |
| Weight | 70 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Top Loading Hopper Drop Safe |
| Color | Gray |
| Door Type | Right HInged Door |
| Deposit Type | Top Drop Slot Load |
| Style | Depository Safe |
| Capacity | 0.66 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RD-1612 |
| Brand | Protex Safe |