Flowtron electronic fly control devices combine ultraviolet black light energy with exclusive reflector panels and a special fly attracting pheromone ( lure) to provide powerful fly control units that are ecologically safe, effective and economical to operate. Flies and other light-sensitive flying insect pests are attracted by the ultraviolet light and special lure and are eliminated as they fly through the electro statically charged killing grid. Dead insects drop out of sight into a sanitary, removable collection chamber. Designed for indoor use only, the FC-7800 is ideally suited for use in restaurants, food processing plants, retail food stores, meat-packing plants, barns, stables...or wherever flies are a threat to health and sanitation codes and where the use of toxic chemicals is dangerous, undesirable or banned. Glo-panel reflectors intensify blacklight radiation for enhanced luring power. Patented, high efficiency, vertical rod killing grid eliminates grid clogging. Controlled grid power provides sure, clean kills with no airborne contamination. Chrome plated protective grill enclosure. Includes FREE fly lure (pheromone). Lure increases effectiveness in attracting and killing house and garbage flies. No glue boards required. UL and CSA listed. Meets USDA and FDA guidelines. One year limited manufacturers warranty.
Flowtron® Diplomat Fly Control Device - 120W Indoor - FC7800
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 5-1/4 in |
| Height | 24 in |
| Weight | 15.5 lbs |
| Cord Length | 75" |
| Coverage | 2000 Sq. Ft. |
Product Details
| Type | Flying Insects |
| Color | White |
| Amperage | 2.4 A |
| Hertz | 75 Hz |
| For Use With | BF130, FA5000 |
| Style | Bug Zapper |
| Wattage | 120 W |
| Voltage | 120 V |
| Material | Plastic/Metal |
| Package Quantity | 1 System |
| Manufacturers Part Number | FC7800 |
| Brand | Flowtron |