PestWest T5 Shatter Resistant Quantum Lamp 15W X 12"
Write a Review
|
Questions & Answers (0)
Product Description
Replacement lamps for Titan Alpha
PRICE
$20.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacemnet Part |
| Wattage | 15 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 130-000185 |
| For Use With | Titan Alpha |
| Bulb Type | T5 |
| Brand | PestWest |