Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PestWest

Model # :WBB3090239

MPN #: 120-000046

PestWest Nemesis Quattro Energy Efficient Fly Killer - Stainless Steel

Product Description
4 x 14W innovative T5 Quantum Lamps provide superior UV output, with less glass content and energy consumed than T8 and T12 lampsthe lamps feature an FDA compliant FEP shatter resistant coating which provides contamination protection in glass-free zonesPower on and grid on warning lights offer provide the ability to see if the unit is powered at a distanceDoor open shut-off safety switch provides extra safety for servicing to avoid accidents or injuryElectronic ballast provides superior energy savings by 44% or moreStainless steel construction allows this durable unit years of low maintenance service.

PRICE
$1,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/5 in
Width7 in
Height16-1/2 in
Weight26.5 lbs

Product Details

MountWall-mounted / Ceiling-Suspended
MaterialStainless Steel
Package Quantity1
ColorSilver
Manufacturers Part Number120-000046
BrandPestWest